Switch, Decora, Claro, Almond

Item #: 1124601
Cat #: CA-4PS-AL
UPC: 784276016292
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch, 4-Way, Decora, 120V, 15A, Almond

Overview

Claro Switch, 4-Way, Decora, 120V, 15A, Almond
Claro general purpose switching of all light sources and motor loads, 4-way in almond
Also known as: 784276016292, CA-4PS-AL

Specifications

Type: 3-Way
Wattage: 600
Volts AC: 120
Mounting: Box
Amps: 15
Color: Almond
Light Technology: Halogen
Type: 3-Way
Volts AC: 120
Amps: 15
Light Technology: Halogen
Wattage: 600
Mounting: Box
Color: Almond

Customer Reviews

No reviews for this product
(0)