SpectraCool Narrow Hazardous Location AC, 8000BTU 230V, Lt Gray, Steel

Item #: 1124746

Cat #: NHZ360826G300

UPC: 783510286453

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360826G300 item is rated 8000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360826G300 item is rated 8000BTU 230V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286453, NHZ360826G300

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Material: Steel
Height: 36 in
BTU: 8500
Wattage: 2489
Width: 11.500 in
Color: Light Gray
Height: 36 in
Wattage: 2489
Depth: 14 in
Material: Steel
BTU: 8500