Engineered specifically for hazardous location cooling.

Item #: 1124747

Cat #: NHZ360826G360

UPC: 783510292126

to view pricing and more.
Documents & Guides
HOF NHZ360826G360 AC 8K 230V

Overview

HOF NHZ360826G360 AC 8K 230V

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510292126, NHZ360826G360

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4