This product has been discontinued.

LED Wall Pack, Traditional Non-Cutoff, 120-277V, 5000K, Dark Bronze
Item #: 1124910
Cat #: C-WP-A-TR-3L-50K-DB
UPC:
to view pricing and more.
Documents & Guides
LED Wall Pack, Traditional Non-Cutoff, 120-277V, 3400L, 5000K, 70+ CRI, Dark Bronze
Overview
LED Wall Pack, Traditional Non-Cutoff, 120-277V, 3400L, 5000K, 70+ CRI, Dark Bronze
Also known as: C-WP-A-TR-3L-50K-DB
Specifications
| Type: | Wallpack |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Wallpack |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Volts AC Range: | 120 - 277 |