1
more

6" Comfort Grip Diagonal Cutting Pliers
Item #: 1125024
Cat #: 48-22-6106
UPC: 045242342181
to view pricing and more.
Documents & Guides
6" Comfort Grip Diagonal Cutting Pliers
Overview
6" Comfort Grip Diagonal Cutting Pliers
The Milwaukee® 6 in. diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers’ head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee® 6 in. diagonal cutting pliers features an integrated fish tape puller. Milwaukee® pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342181, 48-22-6106
Features & Benefits
- Up to 2X more cuts - iron Carbide edge cutting edge hardened blades
- Reaming head design - up to 1 in. (patent pending)
- Flush cutting blades - cut all the way to the tip, on board fish tape puller
- Forged design for added strength, comfort grips will not peel
- On-board fish tape puller
- Comfort grips will not peel
- Rust resistance
Specifications
| Size: | 6 in |
| Type: | Diagonal Cutting Pliers |
| Size: | 6 in |
| Type: | Diagonal Cutting Pliers |