3" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 112550

Cat #: 3009036ELB80

UPC:

to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

A sweep elbow is simply an elbow made out of a bent piece of pipe. There are short radius and long radius versions.

Also known as: 3009036ELB80

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 36 in