A-B 800T-J631KC7B 30mm Selector Swi

Item #: 1125671

Cat #: 800T-J631KC7B

UPC: 662073154471

to view pricing and more.
Documents & Guides
ALB 800T-J631KC7B 30MM SELECT

Overview

ALB 800T-J631KC7B 30MM SELECT
Also known as: 662073154471, 800T-J631KC7B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches