REXEL logo

5 EMT/RMC HD 2Hole Strp ZP

Item #: 112568
Cat #: HD297
UPC: 784610702973
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Two Hole strap, Fits 5" Rigid/IMC Conduit, Zinc

Overview

Heavy Duty, Two Hole strap, Fits 5" Rigid/IMC Conduit, Zinc
Also known as: 784610702973, HD297

Specifications

Diameter: 5 in
Material: Steel
Mounting: 2-Hole
Diameter: 5 in
Mounting: 2-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)