MC-AL-PCS 10/2 BRN/GRY 16/2 PUR/GRY WG 250FT

Item #: 1125928

Cat #: MCALPCS102SOLBRNGRYWG250CL

UPC:

to view pricing and more.
Documents & Guides
MC-AL-PCS 10/2 BRN/GRY 16/2 PUR/GRY WG 250FT

Overview

MC-AL-PCS 10/2 BRN/GRY 16/2 PUR/GRY WG 250FT

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCALPCS102SOLBRNGRYWG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Jacket: Aluminum
Conductors: 4
Package Type: Coil