NK Copper Patch Cord, Category 5e, Off W

Item #: 1125965

Cat #: NK5EPC1Y

UPC: 074983283811

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 5e, 1 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 5e, 1 ft., off white UTP cable.
Also known as: 074983283811, NK5EPC1Y

Specifications

Length: 1 ft
Material: Copper
Color: Off-White
Shielding: Unshielded
Length: 1 ft
Color: Off-White
Material: Copper
Shielding: Unshielded