This product has been discontinued.

LED Slim Floodlight, 20W, 4000K, 2200 Lumen, 120-277V
Item #: 1125989
Cat #: SLMFLD1A/020UNV840/WF/BZ
UPC: 046135749070
to view pricing and more.
Documents & Guides
LED Slim Floodlight, 20 Watt, 4000K, 2200 Lumen, 80 CRI, 120-277 Volt, Bronze Finish *Sylvania Part # 74907*
Overview
LED Slim Floodlight, 20 Watt, 4000K, 2200 Lumen, 80 CRI, 120-277 Volt, Bronze Finish *Sylvania Part # 74907*
Also known as: 046135749070, SLMFLD1A/020UNV840/WF/BZ
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 20 |
| Lumens: | 2300 |
| Mounting: | Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2300 |
| Color: | Bronze |
| Dimmable: | Yes |
| Wattage: | 20 |
| Mounting: | Knuckle |
| Light Technology: | LED |