This product has been discontinued.

LED Slim Floodlight, 30W, 5000K, 3500 Lumen, 120-277V
Item #: 1125990
Cat #: SLMFLD1A/030UNV850/WF/BZ
UPC: 046135749094
to view pricing and more.
Documents & Guides
LED Slim Floodlight, 30 Watt, 5000K, 3500 Lumen, 80 CRI, 120-277 Volt, Bronze Finish
Overview
LED Slim Floodlight, 30 Watt, 5000K, 3500 Lumen, 80 CRI, 120-277 Volt, Bronze Finish
Also known as: 046135749094, SLMFLD1A/030UNV850/WF/BZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 30 |
| Color: | Bronze |
| Type: | Floodlight |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Light Technology: | LED |
| Wattage: | 30 |
| Type: | Floodlight |
| Volts AC Range: | 120 - 277 |