LED Slim Floodlight, 50W, 5000K, 6300 Lumen, 120-277V

Item #: 1125993
Cat #: SLMFLD1A/050UNV850/WF/BZ
UPC: 046135749117
Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 50 Watt, 5000K, 6300 Lumen, 80 CRI, 120-277 Volt, Bronze Finish

Overview

LED Slim Floodlight, 50 Watt, 5000K, 6300 Lumen, 80 CRI, 120-277 Volt, Bronze Finish
Also known as: 046135749117, SLMFLD1A/050UNV850/WF/BZ

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6300
Volts AC: 120, 277
Wattage: 50
Color: Bronze
Type: Floodlight
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Lumens: 6300
Wattage: 50
Type: Floodlight

Customer Reviews

No reviews for this product
(0)