SILFLEX® Tray-ER TPE, AWG 02/04C, Black

Item #: 1126046

Cat #: A3320204

UPC:

to view pricing and more.
Documents & Guides
SILFLEX® Tray-ER TPE, AWG 02/04C, Black

Overview

SILFLEX® Tray-ER TPE, AWG 02/04C, Black

Multi-conductor cable for tray applications, with exposed run (open wiring) approval

Compliant with NFPA 79 for machine tool wiring

TC-ER for use with cable trays without conduit, which can reduce material and labor costs

Metal cutting equipment, machine tools, machine and plant construction, HVAC technology, assembly and production lines, and other industrial applications

WTTC – wind turbine tray cable rating for use in wind power generation

Dry, damp and wet locations

Characteristics

Flexible design with Nylon for crush impact resistance per UL 1277 and easy installation

Specially formulated TPE jacket for superior oil resistance

Cutting oil resistant – mineral & bio/vegetable based oil

*specially tested with plant based cutting oil

Non-wicking fillers

Sunlight resistant

Direct burial

UL Type TC-Exposed Run

Talc free

Silicone free

Also known as: A3320204

Specifications

Type: Exposed Work
Material: Copper, PVC/Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 4
Shielding: Unshielded
Type: Exposed Work
Color: Black
Volts AC: 600
Shielding: Unshielded
Material: Copper, PVC/Copper
Gauge: 2 AWG
Conductors: 4