LED Wall Luminaire, 39 Watt, 3377 Lumen, 4000K, 120-277V

Item #: 1126302

Cat #: TWHLED10C40K

UPC: 889804427707

to view pricing and more.
Documents & Guides
LED Wall Luminaire, 39 Watt, 3377 Lumen, 4000K, 70CRI, 120-277 Volt, Acrylic Lens, Type III Medium Distribution, Dark Bronze

Overview

LED Wall Luminaire, 39 Watt, 3377 Lumen, 4000K, 70CRI, 120-277 Volt, Acrylic Lens, Type III Medium Distribution, Dark Bronze
Also known as: 889804427707, TWHLED10C40K

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 39
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Wattage: 39
Volts AC Range: 120 - 277