Emergency Bell, 6" Diameter, 120V, 60HZ

Item #: 112637

Cat #: 434EM-6N5

UPC: 782640502709

to view pricing and more.
Documents & Guides
Emergency Bell, Diameter: 6 Inch, 120 Volt, 60HZ

Overview

Emergency Bell, Diameter: 6 Inch, 120 Volt, 60HZ
Also known as: 782640502709, 434EM-6N5

Specifications

Volts AC: 120
Diameter: 6 in
Volts AC: 120
Diameter: 6 in