Abb Eot32u3m3-s 3p Sw 40a Nf N3r/12

Item #: 1126413

Cat #: EOT32U3M3-S

UPC: 417019282271

to view pricing and more.
Documents & Guides
No Documents Available
Abb; Disconnect Switch; Enclosed, Non-fusible, Manual Motor Controller; Voltagerating: 600 Vac; Amperage Rating: 40 Amp; Number Of Poles: 3; Enclosure: Stainless Steel NEMA 3r, 12; Size: 5.28 Mm Width X 7.22 Mm Height X 3.28 Mm Depth; Operating Cycles: Electrical: 6000 Cycles For Power Factor 0.75 - 0.8, 1000 Cycles For Power Factor 0.4 - 0.5; Mechanical: 20000 Cycles; Color: Black Handle; Horsepower Rating: 25 Hp At 600 V (ul 508); Handle Type: Selector; Switch Operating Torque: 8.8 In-lb; Accessories: 4 Th Power Pole

Overview

Abb; Disconnect Switch; Enclosed, Non-fusible, Manual Motor Controller; Voltagerating: 600 Vac; Amperage Rating: 40 Amp; Number Of Poles: 3; Enclosure: Stainless Steel NEMA 3r, 12; Size: 5.28 Mm Width X 7.22 Mm Height X 3.28 Mm Depth; Operating Cycles: Electrical: 6000 Cycles For Power Factor 0.75 - 0.8, 1000 Cycles For Power Factor 0.4 - 0.5; Mechanical: 20000 Cycles; Color: Black Handle; Horsepower Rating: 25 Hp At 600 V (ul 508); Handle Type: Selector; Switch Operating Torque: 8.8 In-lb; Accessories: 4 Th Power Pole
Also known as: 417019282271, EOT32U3M3-S

Specifications

Poles: 3
Poles: 3