LED Lamp, A19, 2700K

Item #: 1126640

Cat #: A19-75W-27K-U1

UPC: 849665017554

to view pricing and more.
Documents & Guides
LED Lamp, A19, 2700K, 1130-1150 Lumens, Single Lamp Carton

Overview

LED Lamp, A19, 2700K, 1130-1150 Lumens, Single Lamp Carton

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The Cree LED A19 bulbs deliver up to 1,150 lumens of soft white 2700K light or 5000K daylight, while consuming at least 84% less energy than the incandescent bulbs they replace. These lamps feature a consistent and balanced omnidirectional light source, turn on instantly, and are compatible with most standard incandescent dimmers; no buzz, no hum. The Cree LED A19 bulbs are ENERGY STAR certified and are designed to last 35,000 hours.

Also known as: 849665017554, A19-75W-27K-U1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 1150
Shape: A19 (Arbitrary)
Color Temperature: 2400 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC: 120
Lumens: 1150
Color Temperature: 2400 (Warm White)