Thomas & Betts TYD2X5WPG6

Item #: 1126648

Cat #: TYD2X5WPG6

UPC: 786210090085

to view pricing and more.
Documents & Guides
THB TYD2X5WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD2X5WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Wide Slot, 2 Inches x 5 Inches, Gray PVC

Also known as: 786210090085, TYD2X5WPG6

Specifications

Width: 2 in
Color: Gray
Material: PVC
Height: 5 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 5 in