This product has been discontinued.

10.5W PAR30L LED Lamp, 30K
Item #: 1126651
Cat #: PAR30L-75W-30K-40D-U1
UPC: 849665017677
to view pricing and more.
Documents & Guides
LED Lamp, 40 Degree Flood, PAR30L, 10.5 Watts, 75 Watt Equivalent, 3000K, Dimmable 5% with select dimmers, CRI= 90
Overview
LED Lamp, 40 Degree Flood, PAR30L, 10.5 Watts, 75 Watt Equivalent, 3000K, Dimmable 5% with select dimmers, CRI= 90
Also known as: 849665017677, PAR30L-75W-30K-40D-U1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Color Temperature: | 3000 (Warm White) |
| Shape: | PAR30L (Sealed Beam Long) |
| Light Technology: | LED |
| Angle: | 40° |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Dimmable: | Yes |