This product has been discontinued.

LED Lamp, 45-¦ Flood, PAR 38, 120W Equivalent, 3000K
Item #: 1126654
Cat #: PAR38-120W-30K-45D-U1
UPC: 849665017707
Sign In or Register to view pricing and more.
LED Lamp, 45 Degree Flood, PAR 38, 120 Watt Equivalent, 3000K
Overview
LED Lamp, 45 Degree Flood, PAR 38, 120 Watt Equivalent, 3000K
Also known as: 849665017707, PAR38-120W-30K-45D-U1
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Lumens: | 1500 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 85 |
| Wattage: | 17 |
| Shape: | PAR38 (Sealed Beam) |
| Angle: | 45° |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1500 |
| Color Rendering Index (CRI): | 85 |
| Shape: | PAR38 (Sealed Beam) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 17 |
| Angle: | 45° |
| Dimmable: | Yes |