4" EMT 90° Elbow

Item #: 1126738

Cat #: EEL90-400

UPC: 835243053106

to view pricing and more.
Documents & Guides
4 Inch EMT 90 Degree Elbow

Overview

4 Inch EMT 90 Degree Elbow

90 Degree EMT elbow is manufactured from prime EMT conduit in accordance with the latest specifications and standards of ANSI C80.3 (UL797). The interior and exterior surface of elbows are free from defect with a smooth welded seam, and also are thoroughly and evenly coated with zinc using hot dip galvanizing process. Elbows are produced in normal trade sizes from ½“ to 4” and used to connect the EMT conduit to change the way of the EMT conduit.

Also known as: 835243053106, EEL90-400

Specifications

Material: Steel
Diameter: 4 in
Angle: 90°
Material: Steel
Angle: 90°
Diameter: 4 in