Cable Tie, 14.56" Long, Standard, Nylon, Black, Weather Resistant, 100/PK

Item #: 1126924
Cat #: S15-50-C0
UPC: 613056258174
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Non-Releasable. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100

Overview

Cable Tie, Non-Releasable. Length: 14-5/8" (370 mm). Width: 0.19" (4.8 mm). Color: Black. Package Quantity: 100
The S15-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 14.57” (370mm) length and are AH-2 Plenum rated. For outdoor use.
Also known as: 613056258174, S15-50-C0, Zip tie

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Type: Weather Resistant
Family / Style: StrongHold™
Product Thickness: 0.051 in
Diameter Range: 4.020 in
Length: 14.570 in
Width: 0.190 in
Color: Black
Material: Nylon
Family / Style: StrongHold™
Diameter Range: 4.020 in
Size: Standard
Weight Capacity: 50 lbs
Type: Weather Resistant
Product Thickness: 0.051 in
Length: 14.570 in

Customer Reviews

No reviews for this product
(0)