LED Troffer, 2 x 4, Commercial Series, 4000L, 5000K, Dimming

Item #: 1126939
Cat #: ZR24C-40L-50K-10V-FD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ZR24 Commercial Series, 32 Watt, 4000 Lumen, 5000K, 80 CRI, 0-10V Dimming

Overview

ZR24 Commercial Series, 32 Watt, 4000 Lumen, 5000K, 80 CRI, 0-10V Dimming
Also known as: ZR24C-40L-50K-10V-FD

Specifications

Mounting: Recessed
Wattage: 32
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Length: 4 ft
Dimmable: Yes
Wattage: 32
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)