Light Curtain, Pair, 400, 14mm Resolution, 150mm Height, M12

Item #: 11270

Cat #: 445L-P4C0150FP

UPC: 612598639915

to view pricing and more.
Documents & Guides
Light Curtain, GuardMaster, GuardShield, Micro 400, Pair, 14 mm Resolution, 15 Beam, 150 mm Protected Height

Overview

Light Curtain, GuardMaster, GuardShield, Micro 400, Pair, 14 mm Resolution, 15 Beam, 150 mm Protected Height
Also known as: 612598639915, 445L-P4C0150FP

Specifications

Type: Light Curtain, GuardShield
Height: 150 mm
Size: 14 mm
Type: Light Curtain, GuardShield
Size: 14 mm
Height: 150 mm