Threaded Conduit Nipple, 2" x 12", Steel

Item #: 1127039
Cat #: RN-200-1200
UPC: 835243033054
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243033054, RN-200-1200

Specifications

Length: 12 in
Material: Steel
Diameter: 2 in
Length: 12 in
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)