MiniDySC - Single-Phase Voltage Sag Correction, 2 A, 208 VAC, Single Phase, L-L, Standard, None

Item #: 1127339
Cat #: 1608N-002A208V1S
UPC: 885630711195
Sign In or Register to view pricing and more.
AB 1608N-002A208V1S 2 A MINI DYSC SAG CORRECTOR

Overview

AB 1608N-002A208V1S 2 A MINI DYSC SAG CORRECTOR
Also known as: 885630711195, 1608N-002A208V1S

Specifications

Phase: 1
Amps: 2
Volts AC: 208
Phase: 1
Volts AC: 208
Amps: 2

Customer Reviews

No reviews for this product
(0)