Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Of

Item #: 1127344

Cat #: UTP28X25

UPC: 074983105342

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Off White, 25ft.
Also known as: 074983105342, UTP28X25

Specifications

Length: 25 ft
Material: Copper
Color: Off-White
Length: 25 ft
Color: Off-White
Material: Copper