Threaded Conduit Nipple, 4" x 12", Steel

Item #: 1127784
Cat #: RN-400-1200
UPC: 835243053724
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 835243053724, RN-400-1200

Specifications

Length: 12 in
Material: Steel
Diameter: 4 in
Length: 12 in
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)