MOLDED CASE CIRCUIT BRKR 600Y/347V 15A

Item #: 1127843

Cat #: BDL26015

UPC: 606481152797

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 15A
Also known as: 606481152797, BDL26015

Specifications

Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Volts DC: 250
Amps: 15
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA