Service Entrance Strap, 1 Hole, 1.675" Diameter, Steel/Zinc Plated

Item #: 112785
Cat #: MED16
UPC: 784610560160
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Strap, 1 Hole, 1.675 Inch Diameter, 1/4 Inch Mounting Hole, Steel With Zinc Plated Finish

Overview

Service Entrance Strap, 1 Hole, 1.675 Inch Diameter, 1/4 Inch Mounting Hole, Steel With Zinc Plated Finish
Minerallac MED Service Entrance Straps are used to secure SEU type service entrance cables to wood, steel or concrete.
Also known as: 784610560160, MED16

Specifications

Material: Steel
Finish: Zinc
Diameter: 1.675 in
Material: Steel
Diameter: 1.675 in
Finish: Zinc

Customer Reviews

No reviews for this product
(0)