Contactor, IEC, 50A, 24V AC/DC Coil, 460VAC, 3P, 1NO Auxiliary Contact

Item #: 1127954

Cat #: CL06E300MD

UPC: 425095121261

to view pricing and more.
Documents & Guides
Contactor, IEC, 50 Amp, 24 Volt AC/DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 50 Amp, 24 Volt AC/DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact
Also known as: 425095121261, CL06E300MD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Mounting: Surface
Phase: 1
Amps: 50
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Type: Contactor, IEC
Mounting: Surface
Amps: 50
Family / Style: C 2000
Poles: 3
Volts AC Control: 24
Phase: 1
Volts AC: 460