REXEL logo

Impact Wrench, 20V, High Torque, 7/16"

Item #: 1127989
Cat #: DCF898B
UPC: 885911377614
Sign In or Register to view pricing and more.
Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 500 ft-lbs, Voltage: 20V, Chuck: 7/16" Quick Release and Lift Hook, Bare Tool

Product Overview

Impact Wrench, 20V, Cordless, RPM: 400/1200/1900, IPM: 2400, Max Torque: 500 ft-lbs, Voltage: 20V, Chuck: 7/16" Quick Release and Lift Hook, Bare Tool
Also known as: 885911377614, DCF898B

Documents

Specifications

Length: 8 13/16 in
Type: Impact Wrench, Bare Tool
Volts DC: 20
Length: 8 13/16 in
Volts DC: 20
Type: Impact Wrench, Bare Tool

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)