RESI TOG SW, 4W, 15A 120V, S GRD, BR

Item #: 112802

Cat #: RS415

UPC: 883778101328

to view pricing and more.
Documents & Guides
TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Fou rWay, 15A 120V AC, Brown

Overview

TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Fou rWay, 15A 120V AC, Brown
Also known as: 883778101328, RS415

Features & Benefits

  • Hi-visibility yellow base for easy installation
  • Elongated strap for easier wall box mounting
  • Tough thermoplastic with ultrasonically welded cover and base

Specifications

Color: Brown
Mounting: Screw
Size: Compact
Color: Brown
Size: Compact
Mounting: Screw