Breaker Frame, 125A, Molded Case, Breaker, 50A, 3P, 600VAC

Item #: 1128038

Cat #: XT1NU3050AAA1A0XXX

UPC: 057558487166

Sign In or Register to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 50-500, 3-Pole Fixed+ Extended Front Terminals

Overview

Tmax Breaker Frame Size XT1N 125 Thermal Magnetic Fixed 50-500, 3-Pole Fixed+ Extended Front Terminals
Also known as: 057558487166, XT1NU3050AAA1A0XXX

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 50
Mounting: Panel
Volts AC: 480
Poles: 3
Amps: 50