INDUSTRIAL STEEL EMERGENCY LIGHTING 24

Item #: 1128059

Cat #: ELT24-W-R0

UPC: 745979789210

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
INDUSTRIAL STEEL EMERGENCY LIGHTING 24W 6V WHITE LESS LAMP HEADS

Overview

INDUSTRIAL STEEL EMERGENCY LIGHTING 24W 6V WHITE LESS LAMP HEADS
Also known as: 745979789210, ELT24-W-R0

Specifications

Wattage: 24
Volts DC: 6
Color: White
Material: Steel
Volts AC Range: 120 - 277
Wattage: 24
Color: White
Volts AC Range: 120 - 277
Volts DC: 6
Material: Steel