PB Encl, x deep, 22.5mm

Item #: 11281

Cat #: E3PBXM

UPC: 783510130374

Sign In or Register to view pricing and more.
Extra-Deep Pushbutton Enclosures, Type 12, 3PB x 22.5mm, Gray, Steel

Overview

Extra-Deep Pushbutton Enclosures, Type 12, 3PB x 22.5mm, Gray, Steel

Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.

Also known as: 783510130374, E3PBXM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Grounding stud on body
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Color: Gray
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Depth: 4.750 in
Finish: Powder Coated
Weight: 4.100 lb
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Depth: 4.750 in
Weight: 4.100 lb
Width: 4 in
Height: 8 in
Finish: Powder Coated