Latching Wire Clip, Adh., .75" (19.1mm)

Item #: 1128195

Cat #: LWC75-A-L14

UPC: 074983272266

to view pricing and more.
Documents & Guides
Adhesive backed latching wire clip, .75" (19.1mm) bundle, gray, standard package.

Overview

Adhesive backed latching wire clip, .75" (19.1mm) bundle, gray, standard package.
Also known as: 074983272266, LWC75-A-L14

Specifications

Diameter: 0.750 in
Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Gray
Material: Nylon