TB LTAES02G-C LFMC ALUM 1/2IN GRY 3

Item #: 1128224

Cat #: LTAES02G-C

UPC: 786210105215

to view pricing and more.
Documents & Guides
THB LTAES02G-C LFMC ALUM 1/2I

Overview

THB LTAES02G-C LFMC ALUM 1/2I
Also known as: 786210105215, LTAES02G-C

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Aluminum
Package Type: Coil
Type: Corrosive Environment
Diameter: 1/2 in
Jacket: PVC
Material: Aluminum
Type: Corrosive Environment
Length: 100 ft
Color: Gray
Package Type: Coil