Cable Clip, 90°, SunRunner Series, Double Wire, Wire Range 0.33", Stainless Steel

Item #: 1128460

Cat #: S6479

UPC:

to view pricing and more.
Documents & Guides
Cable Clip, 90°, SunRunner Series, Double Wire, Wire Range 0.33 Inch, Stainless Steel, 4 Clips Each Per Package

Overview

Cable Clip, 90°, SunRunner Series, Double Wire, Wire Range 0.33 Inch, Stainless Steel, 4 Clips Each Per Package

SunRunner 90° Cable Clips provide a smart, secure solution for routing PV module cables at a 90-degree angle to the original SunRunner system. Designed for landscape-mounted solar modules, these clips help manage junction box cables efficiently across the short side of the module frame, especially when cable lengths are limited. Available in configurations to hold 1, 2, or 4 cables, SunRunner 90° clips offer reliable cable organization for cleaner, more efficient solar installations.

Also known as: S6479

Specifications

Diameter: 0.330 in
Material: Stainless Steel
Diameter: 0.330 in
Material: Stainless Steel