C-h Egh3020ffg E 3p 20a 65ka Fixed

Item #: 11285

Cat #: EGH3020FFG

UPC: 782116131228

to view pricing and more.
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 20 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egh, Cable In/cable Out, 3-pole, 20 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Eaton Series G complete molded case circuit breaker Catalog#:EGH3020FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 20A, 600Y/347 Vac, 100 kAIC at 240 Vac

Also known as: 782116131228, EGH3020FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 20
Volts AC: 347, 600Y
Mounting: Panel
Amps: 20
Poles: 3
Volts AC: 347, 600Y