HH13 Filter Fans Shroud, SS, 18x15x5

Item #: 1128503

Cat #: HH13SS04001

UPC: 783510350222

Sign In or Register to view pricing and more.
HH13 Filter Fans Shroud, Material: Stainless Steel, Dimensions: 18" x 15" x 4.76"

Overview

HH13 Filter Fans Shroud, Material: Stainless Steel, Dimensions: 18" x 15" x 4.76"

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510350222, HH13SS04001

Specifications

Height: 18 in
Width: 15 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 4.760 in
Height: 18 in
Finish: Brushed
Depth: 4.760 in
Width: 15 in
Material: Stainless Steel 304