4' 15W T8 LED Lamp, 30K

Item #: 1128541

Cat #: T8T430-15

UPC: 857130006620

to view pricing and more.
Documents & Guides
No Documents Available
T8 4-FOOT LED 15W 3000K LAMP

Overview

T8 4-FOOT LED 15W 3000K LAMP
Also known as: 857130006620, T8T430-15

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 1900
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)