8' Striplight, Tandem

Item #: 112867

Cat #: TC132MVOLTGEB10IS

UPC: 745978630117

to view pricing and more.
Documents & Guides
Strip Light Fixture, Length: 8', Single 32W T8 Lamp, 120/277V, Advance Instant Start Electronic Ballast

Overview

Strip Light Fixture, Length: 8', Single 32W T8 Lamp, 120/277V, Advance Instant Start Electronic Ballast

Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses. 

Also known as: 745978630117, TC132MVOLTGEB10IS

Specifications

Wattage: 32
Length: 8 ft, 96 in
Color: White
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Color: White
Light Technology: Fluorescent
Length: 8 ft, 96 in
Material: Steel
Volts AC Range: 120 - 277