Differential thermal overload relays, TeSys K, 8 to 11.5 A, class 10A

Item #: 112869

Cat #: LR2K0316

UPC: 389110230584

to view pricing and more.
Differential thermal overload relays, TeSys K, 8 to 11.5 A, class 10A

Overview

Differential thermal overload relays, TeSys K, 8 to 11.5 A, class 10A

LR2K0316 is a TeSys LRK thermal overload relay from Schneider Electric to be used with a TeSys K contactors. It protects motors 4kW@400V thanks to a thermal range 8-11.5A, a tripping class 10A and phase unbalance protection. LR2K0316 is a TeSys LRK thermal overload relay from Schneider Electric for direct mounting on TeSys K contactors. With a thermal setting range 8-11.5A, a tripping class 10A and phase unbalance detection, it protects motors 4kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1K09 to form a compact starter. Light and compact, 45mm wide. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LA7K0064).

Also known as: 389110230584, LR2K0316

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Amps Range: 8 - 11.500
Phase: 3
Class: 10
Mounting: Contactor
Standards: California Proposition 65
Poles: 3
Type: Thermal, IEC, Overload Relay
Volts AC: 600
Amps Range: 8 - 11.500