Decora Receptacle, Dual USB, 125V/15A, Gray

Item #: 1128708
Cat #: NTR-15-UBTR-GR
UPC: 784276166140
Sign In or Register to view pricing and more.
Documents & Guides
Decora Receptacle, Dual USB Ports, Tamper Resistant, 125v/15 Amp, Gray

Overview

Decora Receptacle, Dual USB Ports, Tamper Resistant, 125v/15 Amp, Gray
Also known as: 784276166140, NTR-15-UBTR-GR

Specifications

Color: Gray
Type: Tamper-Resistant, USB
Amps: 15
Volts AC: 125
Mounting: Input
Color: Gray
Amps: 15
Mounting: Input
Type: Tamper-Resistant, USB
Volts AC: 125

Customer Reviews

No reviews for this product
(0)