Eaton HT800 pushbutton

Item #: 1128852

Cat #: HT8GBRABV7

UPC: 782113593555

to view pricing and more.
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, 1NO-1NC, Red lens, 120 Vac/dc, Chrome bezel, Plastic

Overview

Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Illuminated pushbutton, NEMA 3, 3R, 4, 4X, 12 and 13, Momentary, Extended, Incandescent, full voltage light unit, 1NO-1NC, Red lens, 120 Vac/dc, Chrome bezel, Plastic

Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.

Also known as: 782113593555, HT8GBRABV7

Specifications

IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4