Diva Dimmer, 1P, 120V, Merlot

Item #: 112909
Cat #: DVSC-10P-MR
UPC:
Sign In or Register to view pricing and more.
Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Merlot

Overview

Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Merlot
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/1000W in merlot
Also known as: DVSC-10P-MR

Specifications

Color: Merlot
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen, Incandescent
Color: Merlot
Volts AC: 120
Poles: 1
Family / Style: Diva
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)