3/4 IN FLEXIBLE LIQUID TIGHT METALLIC CONDUIT

Item #: 1129341

Cat #: 6102

UPC: 751338804173

to view pricing and more.
Documents & Guides
No Documents Available
3/4 IN FLEXIBLE LIQUID TIGHT METALLIC CONDUIT

Overview

3/4 IN FLEXIBLE LIQUID TIGHT METALLIC CONDUIT
Also known as: 751338804173, 6102

Specifications

Diameter: 3/4 in
Length: 25 ft
Material: Steel
Standards: California Proposition 65
Package Type: Coil
Diameter: 3/4 in
Material: Steel
Package Type: Coil
Length: 25 ft
Standards: California Proposition 65