A-B 800T-H31A4 30mm Selector Switch

Item #: 1129538

Cat #: 800T-H31A4

UPC: 662073286349

to view pricing and more.
Documents & Guides
ALB 800T-H31A4 30MM SELECTOR

Overview

ALB 800T-H31A4 30MM SELECTOR
Also known as: 662073286349, 800T-H31A4

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches